Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, Capacity 5 gal.
Mfr # Elmasonic EP180H
Zoro # G7179560
Free Shipping & Returns
$2,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 5 gal
- Tank Depth 11 3/4 in
- Tank Height 7 7/8 in
- Tank Width 12 7/8 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # Elmasonic EP180H
- Zoro # G7179560
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 11 3/4 in |
Tank Height | 7 7/8 in |
Tank Width | 12 7/8 in |
Overall Width | 11 7/8 in |
Overall Depth | 13 3/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 12 3/4 in |
Description
Ultrasonic Cleaner, Tank Capacity 5 gal, Tank Depth 11 3/4 in, Tank Height 7 7/8 in, Tank Width 12 7/8 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Heat, Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 13 3/4 in, Overall Height 12 3/4 in, Overall Width 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Confidence Solution, Pint, PK6 (5580)
- SPECTRUM Progstrn, Micronized Pwdr, USP, 25g (P1834-25GM)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW111H)
- AK Bottle Holder, Rotating, 9Slots, Dia12.75In (50087)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- ELMA ULTRASONICS Basket, 2-7/8" H, 10-1/8" L, 5-3/16" W, SS (xtra TT60H Basket)
- ELMA ULTRASONICS Ultrasonic Cleaner, 11" H, 8.7" W, 2.5 gal (110 7000)
- ELMA ULTRASONICS Ultrasonic Sieve Cleaner, 1.4 gal. Cap. (S50R)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.5" H, 4.5" W, 1 gal (110 6997)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.5 gal. (Elmasonic EP20H)
- Elma Ultrasonics Ultrasonic Cleaners