Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, Capacity 0.5 gal.
Mfr # Elmasonic EP20H
Zoro # G7179746
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 0.5 gal
- Tank Depth 5 3/8 in
- Tank Height 3 7/8 in
- Tank Width 5 7/8 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # Elmasonic EP20H
- Zoro # G7179746
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 5 3/8 in |
Tank Height | 3 7/8 in |
Tank Width | 5 7/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 8 5/8 in |
Overall Depth | 6 7/8 in |
Overall Width | 6 7/8 in |
Description
Ultrasonic Cleaner, Tank Capacity 0.5 gal, Tank Depth 5 3/8 in, Tank Height 3 7/8 in, Tank Width 5 7/8 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Heat, Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 6 7/8 in, Overall Height 8 5/8 in, Overall Width 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Ethernet Cable, 7 Ft. (225-670-KIT-GRAINGER)
- UNITED SCIENTIFIC Tuning Fork, Boxed Set Of 13,100 Hz To (TFBOX13)
- LAB ARMOR LAB ARMOR WALKABOUT TRAY WITH LAB BEADS (39438-001)
- OAKTON Oakton Conductivity/Temp Probe, for 6 an (35606-53)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 7.9 gal. (Xtra ST 300H)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- ELMA ULTRASONICS Ultrasonic Cleaner, .7 gal. (P30H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.4 gal. Tank Cap. (xtra TT200H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.75 gal. (Elmasonic EP30H)
- Elma Ultrasonics Ultrasonic Cleaners