Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, Capacity 0.25 gal.
Mfr # Elmasonic EP10H
Zoro # G7319615
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 0.25 gal
- Tank Depth 3 1/4 in
- Tank Height 2 3/8 in
- Tank Width 7 1/2 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # Elmasonic EP10H
- Zoro # G7319615
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 3 1/4 in |
Tank Height | 2 3/8 in |
Tank Width | 7 1/2 in |
Manufacturers Warranty Length | 2 yr |
Overall Depth | 4 3/4 in |
Overall Width | 8 1/8 in |
Overall Height | 7 1/4 in |
Description
Ultrasonic Cleaner, Tank Capacity 0.25 gal, Tank Depth 3 1/4 in, Tank Height 2 3/8 in, Tank Width 7 1/2 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Heat, Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 4 3/4 in, Overall Height 7 1/4 in, Overall Width 8 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Organophosphate Titrant, #2, 60 mL (AD1596-DB)
- VEE GEE Sibata Glass Beaker, 2000mL (10020-2000)
- BEING SCIENTIFIC Oven (BOV-50)
- LAMOTTE Test Strip, Alkalinity, 0 to 180 PPM, PK50 (2997)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.7"H, 4.7" W, 0.75 gal (110 6996)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 19.1"H, 11" W, 3.75 gal (110 7002)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.5 gal. (Elmasonic EP20H)
- ZEP Concentrated Ultrasonic Cleaner, 5 gal. 1 PK (J70135)
- Elma Ultrasonics Ultrasonic Cleaners