Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 8.7"H, 4.7" W, 0.75 gal
Mfr # 110 6996
Zoro # G104852212
product price: $1,053.99
/ea
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 0.75 gal
- Tank Depth 4 3/4 in
- Tank Height 3 3/4 in
- Tank Width 8 3/4 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # 110 6996
- Zoro # G104852212
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 4 3/4 in |
Tank Height | 3 3/4 in |
Tank Width | 8 3/4 in |
Overall Width | 12 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 9 1/8 in |
Overall Depth | 6 3/4 in |
Description
Ultrasonic Cleaner, Tank Capacity 0.75 gal, Tank Depth 4 3/4 in, Tank Height 3 3/4 in, Tank Width 8 3/4 in, Timer Style Digital, Timer Range 1 min to 6 hours, Cleaning Mode Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37 kHz, Max. Temp. 80 Degrees C, Overall Depth 6 3/4 in, Overall Height 9 1/8 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- LISLE LINE STOPPER SET MASTER (LI67000)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PP, PK1000 (110186)
- NATIONAL HARDWARE Frctn Lid Sprt L/R Brass (N208-637)
- ELMA ULTRASONICS Basket, 2-7/8" H, 10-1/8" L, 5-3/16" W, SS (xtra TT60H Basket)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 7.9 gal. (Xtra ST 300H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 0.7 gal. Tank Cap. (xtra TT30H)
- BRANSON Perf Tray, For Use With 5-1/2 Gal Unit (100-410-168)
- Elma Ultrasonics Ultrasonic Cleaners