Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 8.5" H, 4.5" W, 1 gal
Mfr # 110 6997
Zoro # G004852138
product price: $1,497.99
/ea
Free Shipping & Returns
$1,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 1 gal
- Tank Depth 4 1/2 in
- Tank Height 5 3/4 in
- Tank Width 8 1/2 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # 110 6997
- Zoro # G004852138
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 4 1/2 in |
Tank Height | 5 3/4 in |
Tank Width | 8 1/2 in |
Manufacturers Warranty Length | 2 yr |
Overall Depth | 6 3/4 in |
Overall Height | 11 in |
Overall Width | 12 in |
Description
Ultrasonic Cleaner, Tank Capacity 1 gal, Tank Depth 4 1/2 in, Tank Height 5 3/4 in, Tank Width 8 1/2 in, Timer Style Digital, Timer Range 1 min to 6 hours, Cleaning Mode Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37 kHz, Max. Temp. 80 Degrees C, Overall Depth 6 3/4 in, Overall Height 11 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- HONEYWELL Glovebox Glove, 32"L, Neoprene, Black, PR (8N3032/10H)
- DURAC Hydrometer, Range 0.700/0.770 (B61801-4000)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.5 gal. (Elmasonic EP20H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 42.8 gal. (Xtra ST 1600H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 7.5 gal. (Elmasonic EP300H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 11" H, 8.7" W, 2.5 gal (110 7000)
- ELMA ULTRASONICS Ultrasonic Cleaner, .7 gal. (P30H)
- SPER SCIENTIFIC Personal Size Ultra-Sonic Cleaner (243000)
- Elma Ultrasonics Ultrasonic Cleaners