Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, .7 gal.
Mfr # P30H
Zoro # G4998874
product price: $1,436.99
/ea
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 0.75 gal
- Tank Depth 5 3/8 in
- Tank Height 3 7/8 in
- Tank Width 9 3/8 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # P30H
- Zoro # G4998874
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 5 3/8 in |
Tank Height | 3 7/8 in |
Tank Width | 9 3/8 in |
Overall Height | 8 3/4 in |
Overall Depth | 7 in |
Overall Width | 11 3/4 in |
Manufacturers Warranty Length | 2 yr |
Description
Ultrasonic Cleaner, Tank Capacity 0.75 gal, Tank Depth 5 3/8 in, Tank Height 3 7/8 in, Tank Width 9 3/8 in, Timer Style Digital, Timer Range 1 to 60 min, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 37/80, Max. Temp. 80 Degrees C, Overall Depth 7 in, Overall Height 8 3/4 in, Overall Width 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Mixing Paddle, For H-1690 (5DNN1) (5DNN3)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- YSI Reagent Tablet, PK50 (YPM252)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6523)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 7.5 gal. (Elmasonic EP300H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 42.8 gal. (Xtra ST 1600H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 23.6"H, 19.7"W, 23.5gal (110 8778)
- BRANSON Ultrasonic Cleaner, M, 1.5 gal (CPX-952-316R)
- Elma Ultrasonics Ultrasonic Cleaners