Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, .5 gal.
Mfr # S15H
Zoro # G6747011
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 0.5 gal
- Tank Depth 5 3/8 in
- Tank Height 3 7/8 in
- Tank Width 5 7/8 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # S15H
- Zoro # G6747011
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 5 3/8 in |
Tank Height | 3 7/8 in |
Tank Width | 5 7/8 in |
Overall Depth | 7 1/8 in |
Overall Height | 8 1/4 in |
Overall Width | 6 7/8 in |
Manufacturers Warranty Length | 2 yr |
Description
Ultrasonic Cleaner, Tank Capacity 0.5 gal, Tank Depth 5 3/8 in, Tank Height 3 7/8 in, Tank Width 5 7/8 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 7 1/8 in, Overall Height 8 1/4 in, Overall Width 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Digital Refractometer, nD, Brix, 0.0-90.0% (MDX-102)
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht (30SS12F)
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.6 gal. Tank Cap. (xtra TT60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.7 gal. (P180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 4.3" W, 2.5 gal (110 6999)
- ELMA Ultrasonic Cleaner S10H (100 7137)
- Elma Ultrasonics Ultrasonic Cleaners