Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 4.7 gal.
Mfr # P180H
Zoro # G6993436
product price: $3,675.99
/ea
Free Shipping & Returns
$3,675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 5 gal
- Tank Depth 11 3/4 in
- Tank Height 7 7/8 in
- Tank Width 12 7/8 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # P180H
- Zoro # G6993436
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 11 3/4 in |
Tank Height | 7 7/8 in |
Tank Width | 12 7/8 in |
Overall Depth | 13 3/8 in |
Overall Height | 12 5/8 in |
Overall Width | 15 1/4 in |
Manufacturers Warranty Length | 2 yr |
Description
Ultrasonic Cleaner, Tank Capacity 5 gal, Tank Depth 11 3/4 in, Tank Height 7 7/8 in, Tank Width 12 7/8 in, Timer Style Digital, Timer Range 1 to 60 min, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 37/80, Max. Temp. 80 Degrees C, Overall Depth 13 3/8 in, Overall Height 12 5/8 in, Overall Width 15 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Plastic Container for Microscope Objective with RMS Thread (OPC-RMS)
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 4 L (BU5004-G)
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, PP, 4000 ml, With Handles (33314)
- ELMA ULTRASONICS Ultrasonic Cleaner, 23.6"H, 19.7"W, 23.5gal (110 8778)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.6 gal. Tank Cap. (xtra TT60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- ELMA ULTRASONICS Basket, 2-7/8" H, 10-1/8" L, 5-3/16" W, SS (xtra TT60H Basket)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- Elma Ultrasonics Ultrasonic Cleaners