Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 4.4 gal. Tank Cap.
Mfr # xtra TT200H
Zoro # G4353075
product price: $4,033.99
/ea
Free Shipping & Returns
$4,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 4.8 gal
- Tank Depth 11 in
- Tank Height 7 7/8 in
- Tank Width 12 5/8 in
- Timer Style Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # xtra TT200H
- Zoro # G4353075
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 11 in |
Tank Height | 7 7/8 in |
Tank Width | 12 5/8 in |
Overall Width | 16 1/2 in |
Overall Height | 13 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 15 3/8 in |
Description
Ultrasonic Cleaner, Tank Capacity 4.8 gal, Tank Depth 11 in, Tank Height 7 7/8 in, Tank Width 12 5/8 in, Timer Style Analog, Timer Range 1 to 30 min, Cleaning Mode Dynamic, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 15 3/8 in, Overall Height 13 in, Overall Width 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2601)
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- WHEATON Dropper Tips, 15mm, Orange, PK 100 (242423)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 7.9 gal. (Xtra ST 300H)
- ELMA ULTRASONICS Ultrasonic Sieve Cleaner, 1.4 gal. Cap. (S50R)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 4.3" W, 2.5 gal (110 6999)
- ELMA ULTRASONICS Ultrasonic Cleaner, 7.4 gal. (P300H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 23.6"H, 19.7"W, 23.5gal (110 8778)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.75 gal. (Elmasonic EP30H)
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- Elma Ultrasonics Ultrasonic Cleaners