Shop All Ultrasonic Cleaners
This Product is Discontinued
Elma Ultrasonics
Ultrasonic Cleaner, 3.7 gal. (Discontinued)
Mfr # S150
Zoro # G6811506
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Capacity 3.7 gal
- Tank Depth 11 3/4 in
- Tank Height 3 7/8 in
- Tank Width 19 7/8 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # S150
- Zoro # G6811506
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 11 3/4 in |
Tank Height | 3 7/8 in |
Tank Width | 19 7/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 22 3/8 in |
Overall Height | 8 3/4 in |
Overall Depth | 13 3/8 in |
Details
Tank Capacity | 3.7 gal |
Timer Style | Digital |
Timer Range | 1 to 30 min |
Cleaning Mode | Degas, Sweep |
Item | Ultrasonic Cleaner |
Auto Shutoff | Yes |
Heated | No |
Includes Timer | Yes |
Voltage | 110/120 |
Timer | Yes |
Includes | Cover |
Display | Yes |
Tank Material | Stainless Steel |
Hz | 37 |
Special Features | Drain |
Type | S-Extra Power and 3 Sonic Modes |
Description
Ultrasonic Cleaner, Tank Capacity 3.7 gal, Tank Depth 11 3/4 in, Tank Height 3 7/8 in, Tank Width 19 7/8 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Degas, Sweep, Auto Shutoff Yes, Heated No, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120, Hz 37, Overall Depth 13 3/8 in, Overall Height 8 3/4 in, Overall Width 22 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.