Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 3.4 gal. Tank Cap.
Mfr # xtra TT120H
Zoro # G4109726
product price: $3,454.99
/ea
Free Shipping & Returns
$3,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 3.7 gal
- Tank Depth 9 3/8 in
- Tank Height 7 7/8 in
- Tank Width 11 3/4 in
- Timer Style Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # xtra TT120H
- Zoro # G4109726
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 9 3/8 in |
Tank Height | 7 7/8 in |
Tank Width | 11 3/4 in |
Overall Height | 13 7/8 in |
Overall Depth | 13 3/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 17 3/8 in |
Description
Ultrasonic Cleaner, Tank Capacity 3.7 gal, Tank Depth 9 3/8 in, Tank Height 7 7/8 in, Tank Width 11 3/4 in, Timer Style Analog, Timer Range 1 to 30 min, Cleaning Mode Dynamic, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 13 3/8 in, Overall Height 13 7/8 in, Overall Width 17 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Assorted, Wash Bottle 16 oz., 6 Pack (F11816-0050)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- FLOMEC Watermeter (TM40FQ9GME)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool., Black (CLR-IPMBSO-CR-NF-RG-BLK)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.7 gal. (P180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 4.3" W, 2.5 gal (110 6999)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- ELMA ULTRASONICS Ultrasonic Cleaner, .7 gal. (P30H)
- ELMA Ultrasonic Cleaner 100H (107 1670)
- Elma Ultrasonics Ultrasonic Cleaners