Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 3.3 gal.
Mfr # P120H
Zoro # G6561362
product price: $3,544.99
/ea
Free Shipping & Returns
$3,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 3.5 gal
- Tank Depth 9 3/8 in
- Tank Height 7 7/8 in
- Tank Width 11 3/4 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # P120H
- Zoro # G6561362
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 9 3/8 in |
Tank Height | 7 7/8 in |
Tank Width | 11 3/4 in |
Overall Width | 14 3/8 in |
Overall Depth | 10 7/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 12 5/8 in |
Description
Ultrasonic Cleaner, Tank Capacity 3.5 gal, Tank Depth 9 3/8 in, Tank Height 7 7/8 in, Tank Width 11 3/4 in, Timer Style Digital, Timer Range 1 to 60 min, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 37/80, Max. Temp. 80 Degrees C, Overall Depth 10 7/8 in, Overall Height 12 5/8 in, Overall Width 14 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Volumetric Flask, 250mL, PK12 (28014-250)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- ELMA ULTRASONICS Ultrasonic Cleaner, .7 gal. (P30H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.7 gal. (P180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.5 gal. (Elmasonic EP20H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 0.7 gal. Tank Cap. (xtra TT30H)
- BRANSON Mesh Basket, For Use With 3/4 Gal Unit (100-916-334)
- Elma Ultrasonics Ultrasonic Cleaners