Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 23.6"H, 19.7"W, 23.5gal
Mfr # 110 8778
Zoro # G304852197
product price: $7,978.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,978.99
Free 30-Day Returns
Key Features
- Tank Capacity 23.5 gal
- Tank Depth 19 3/4 in
- Tank Height 11 1/4 in
- Tank Width 23 5/8 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # 110 8778
- Zoro # G304852197
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 19 3/4 in |
Tank Height | 11 1/4 in |
Tank Width | 23 5/8 in |
Overall Height | 19 7/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Depth | 23 3/8 in |
Overall Width | 34 3/8 in |
Description
Ultrasonic Cleaner, Tank Capacity 23.5 gal, Tank Depth 19 3/4 in, Tank Height 11 1/4 in, Tank Width 23 5/8 in, Timer Style Digital, Timer Range 1 min to 6 hours, Cleaning Mode Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 37 kHz, Max. Temp. 80 Degrees C, Overall Depth 23 3/8 in, Overall Height 19 7/8 in, Overall Width 34 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bottle, 16 oz., PK100 (10625-9007)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 32mm Tube Mount, Lamp Slot (FR-A1)
- FIFTHPULSE 60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100669)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- ELMA ULTRASONICS Basket, 4-1/2" H, 10-5/16" L, 8-11/16" W, SS (xtra TT120H Basket)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 0.7 gal. Tank Cap. (xtra TT30H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.6 gal. Tank Cap. (xtra TT60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10H)
- SPER SCIENTIFIC Ultrasonic Cleaner Replacement Basket (100004B)
- Elma Ultrasonics Ultrasonic Cleaners