Shop All Ultrasonic Cleaners
This Product is Discontinued
Elma Ultrasonics
Ultrasonic Cleaner, .2 gal. (Discontinued)
Mfr # S10H
Zoro # G4998822
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Capacity 0.25 gal
- Tank Depth 3 1/4 in
- Tank Height 2 3/8 in
- Tank Width 7 1/2 in
- Timer Style Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # S10H
- Zoro # G4998822
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 3 1/4 in |
Tank Height | 2 3/8 in |
Tank Width | 7 1/2 in |
Overall Depth | 4 5/8 in |
Overall Height | 7 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 8 1/8 in |
Description
Ultrasonic Cleaner, Tank Capacity 0.25 gal, Tank Depth 3 1/4 in, Tank Height 2 3/8 in, Tank Width 7 1/2 in, Timer Style Analog, Timer Range 1 to 30 min, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 4 5/8 in, Overall Height 7 in, Overall Width 8 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.