Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 19.1"H, 11" W, 3.75 gal
Mfr # 110 7002
Zoro # G004852176
Free Shipping & Returns
$3,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 3.75 gal
- Tank Depth 11 in
- Tank Height 3 3/4 in
- Tank Width 19 1/8 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # 110 7002
- Zoro # G004852176
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 11 in |
Tank Height | 3 3/4 in |
Tank Width | 19 1/8 in |
Overall Width | 22 5/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Depth | 14 1/4 in |
Overall Height | 9 1/8 in |
Description
Ultrasonic Cleaner, Tank Capacity 3.75 gal, Tank Depth 11 in, Tank Height 3 3/4 in, Tank Width 19 1/8 in, Timer Style Digital, Timer Range 1 min to 6 hours, Cleaning Mode Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37 kHz, Max. Temp. 80 Degrees C, Overall Depth 14 1/4 in, Overall Height 9 1/8 in, Overall Width 22 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- WHEATON Media Bottle, 1000mL, 231mm H, PK24 (219820)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- ZORO SELECT Drum Sampler, 250mL, 42 In, PK12 (5665S)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.6 gal. Tank Cap. (xtra TT60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.5" H, 4.5" W, 1 gal (110 6997)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1.5 gal. (Elmasonic EP60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.7 gal. (P180H)
- ELMA Ultrasonic Cleaner 300H (107 1676)
- Elma Ultrasonics Ultrasonic Cleaners