Shop All Ultrasonic Cleaners
This Product is Discontinued
Elma Ultrasonics
Ultrasonic Cleaner, 1.8 gal. (Discontinued)
Mfr # S70H
Zoro # G6525705
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Capacity 1.8 gal
- Tank Depth 5 3/8 in
- Tank Height 3 7/8 in
- Tank Width 19 7/8 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # S70H
- Zoro # G6525705
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 5 3/8 in |
Tank Height | 3 7/8 in |
Tank Width | 19 7/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Depth | 7 in |
Overall Width | 22 3/8 in |
Overall Height | 8 3/8 in |
Details
Tank Capacity | 1.8 gal |
Timer Style | Digital |
Timer Range | 1 to 30 min |
Cleaning Mode | Degas, Heat, Sweep |
Item | Ultrasonic Cleaner |
Auto Shutoff | Yes |
Heated | Yes |
Includes Timer | Yes |
Voltage | 110/120 |
Hz | 37 |
Timer | Yes |
Max. Temp. | 80 Degrees C |
Tank Material | Stainless Steel |
Display | Yes |
Type | S-Extra Power and 3 Sonic Modes |
Special Features | Drain |
Includes | Cover |
Description
Ultrasonic Cleaner, Tank Capacity 1.8 gal, Tank Depth 5 3/8 in, Tank Height 3 7/8 in, Tank Width 19 7/8 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Yes, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 7 in, Overall Height 8 3/8 in, Overall Width 22 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.