Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 1.8 gal.
Mfr # P70H
Zoro # G7005616
product price: $1,960.99
/ea
Free Shipping & Returns
$1,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 1.75 gal
- Tank Depth 5 3/8 in
- Tank Height 3 7/8 in
- Tank Width 19 7/8 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # P70H
- Zoro # G7005616
- UPC # 700358324703
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 5 3/8 in |
Tank Height | 3 7/8 in |
Tank Width | 19 7/8 in |
Overall Height | 8 3/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Depth | 7 in |
Overall Width | 22 1/4 in |
Description
Ultrasonic Cleaner, Tank Capacity 1.75 gal, Tank Depth 5 3/8 in, Tank Height 3 7/8 in, Tank Width 19 7/8 in, Timer Style Digital, Timer Range 1 to 60 min, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 37/80, Max. Temp. 80 Degrees C, Overall Depth 7 in, Overall Height 8 3/4 in, Overall Width 22 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- UNITED Laboratory Tray, 15 x 12 x 3", PK10 (81702)
- GLOBE SCIENTIFIC Flange Cap, Orange, Polyethylene, PK1000 (118127N)
- DYNALON ECNMY HDPE BTL LDPE LID 1000ML, PK24 (606215-0032)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 67.4 gal. (Xtra ST 2500H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.7"H, 4.7" W, 0.75 gal (110 6996)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.7 gal. (P180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.5" H, 4.5" W, 1 gal (110 6997)
- ELMA ULTRASONICS Basket, 2-7/8" H, 10-1/8" L, 5-3/16" W, SS (xtra TT60H Basket)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- BRANSON Perf Tray, For Use With 2-1/2 Gal Unit (100-410-166)
- Elma Ultrasonics Ultrasonic Cleaners