Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 1.5 gal.
Mfr # P60H
Zoro # G7139964
Free Shipping & Returns
$2,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 1.5 gal
- Tank Depth 5 7/8 in
- Tank Height 5 7/8 in
- Tank Width 11 3/4 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # P60H
- Zoro # G7139964
- UPC # 700358324697
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 5 7/8 in |
Tank Height | 5 7/8 in |
Tank Width | 11 3/4 in |
Overall Height | 10 5/8 in |
Overall Depth | 7 1/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 14 3/8 in |
Description
Ultrasonic Cleaner, Tank Capacity 1.5 gal, Tank Depth 5 7/8 in, Tank Height 5 7/8 in, Tank Width 11 3/4 in, Timer Style Digital, Timer Range 1 to 60 min, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 110/120V AC, Hz 37/80, Max. Temp. 80 Degrees C, Overall Depth 7 1/4 in, Overall Height 10 5/8 in, Overall Width 14 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 10mL, Pk12 (5PRZ4)
- AK Lab Storage Shelving, 8x24x6.6In (50038)
- LAB SAFETY SUPPLY Beaker, 250mL, Polypropylene, PK6 (6FAE5)
- ELMA ULTRASONICS Ultrasonic Cleaner, 0.7 gal. Tank Cap. (xtra TT30H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 67.4 gal. (Xtra ST 2500H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.5" H, 4.5" W, 1 gal (110 6997)
- ELMA ULTRASONICS Ultrasonic Cleaner, .7 gal. (P30H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.4 gal. Tank Cap. (xtra TT200H)
- SPER SCIENTIFIC UV-C Ultrasonic Cleaner + Sanitizer - 1.2 Liters (100006)
- Elma Ultrasonics Ultrasonic Cleaners