Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 11.8"H, 8.5" W, 3.5 gal
Mfr # 110 7001
Zoro # G204852181
product price: $2,840.99
/ea
Free Shipping & Returns
$2,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 3.5 gal
- Tank Depth 8 1/2 in
- Tank Height 7 3/4 in
- Tank Width 11 3/4 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # 110 7001
- Zoro # G204852181
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 8 1/2 in |
Tank Height | 7 3/4 in |
Tank Width | 11 3/4 in |
Overall Height | 13 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 15 in |
Overall Depth | 11 3/4 in |
Description
Ultrasonic Cleaner, Tank Capacity 3.5 gal, Tank Depth 8 1/2 in, Tank Height 7 3/4 in, Tank Width 11 3/4 in, Timer Style Digital, Timer Range 1 min to 6 hours, Cleaning Mode Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37 kHz, Max. Temp. 80 Degrees C, Overall Depth 11 3/4 in, Overall Height 13 in, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS SOIL EJECTOR 33 INCH AMS (402.02)
- DYNALON Splash Shield, Extra Wide (172284)
- SP SCIENCEWARE Rack. PP. scintillation vial (F18512-0000)
- AMSCOPE One WF10X Microscope Eyepiece (23mm) (EP10X23-S)
- ELMA ULTRASONICS Ultrasonic Cleaner, 23.6"H, 19.7"W, 23.5gal (110 8778)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 19.1"H, 11" W, 3.75 gal (110 7002)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1.5 gal. (Elmasonic EP60H)
- ELMA ULTRASONICS Ultrasonic Sieve Cleaner, 1.4 gal. Cap. (S50R)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.4 gal. Tank Cap. (xtra TT200H)
- TOVATECH Elmasonic S15H Extra Powerful Ultrasonic Cleaner with Heater/Timer/3 Modes, 0.5 gallon (100 7139)
- Elma Ultrasonics Ultrasonic Cleaners