Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 11.8"H, 10.6"W, 4.75gal
Mfr # 110 7003
Zoro # G704852186
product price: $3,110.99
/ea
Free Shipping & Returns
$3,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 4.75 gal
- Tank Depth 10 5/8 in
- Tank Height 7 3/4 in
- Tank Width 11 3/4 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # 110 7003
- Zoro # G704852186
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 10 5/8 in |
Tank Height | 7 3/4 in |
Tank Width | 11 3/4 in |
Overall Height | 13 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 15 7/8 in |
Overall Depth | 14 1/4 in |
Description
Ultrasonic Cleaner, Tank Capacity 4.75 gal, Tank Depth 10 5/8 in, Tank Height 7 3/4 in, Tank Width 11 3/4 in, Timer Style Digital, Timer Range 1 min to 6 hours, Cleaning Mode Degas, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37 kHz, Max. Temp. 80 Degrees C, Overall Depth 14 1/4 in, Overall Height 13 in, Overall Width 15 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, 23.6"H, 19.7"W, 23.5gal (110 8778)
- UNITED SCIENTIFIC Extension Clamp, With Rod, Silicone Coat (ECSIL1)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558B)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBTX1)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 67.4 gal. (Xtra ST 2500H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 42.8 gal. (Xtra ST 1600H)
- ELMA ULTRASONICS Ultrasonic Sieve Cleaner, 1.4 gal. Cap. (S50R)
- ELMA ULTRASONICS Ultrasonic Cleaner, .7 gal. (P30H)
- BRANSON Ultrasonic Cleaner, M, 2.5 gal, 60 min. (CPX-952-516R)
- Elma Ultrasonics Ultrasonic Cleaners