Shop All Ultrasonic Cleaners
Elma Ultrasonics
Ultrasonic Cleaner, 0.7 gal. Tank Cap.
Mfr # xtra TT30H
Zoro # G4113978
product price: $1,746.99
/ea
Free Shipping & Returns
$1,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 0.79 gal
- Tank Depth 5 1/8 in
- Tank Height 3 7/8 in
- Tank Width 9 3/8 in
- Timer Style Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # xtra TT30H
- Zoro # G4113978
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 5 1/8 in |
Tank Height | 3 7/8 in |
Tank Width | 9 3/8 in |
Overall Width | 14 1/4 in |
Overall Height | 9 7/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 9 1/8 in |
Description
Ultrasonic Cleaner, Tank Capacity 0.79 gal, Tank Depth 5 1/8 in, Tank Height 3 7/8 in, Tank Width 9 3/8 in, Timer Style Analog, Timer Range 1 to 30 min, Cleaning Mode Dynamic, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 37, Max. Temp. 80 Degrees C, Overall Depth 9 1/8 in, Overall Height 9 7/8 in, Overall Width 14 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2608)
- PCE INSTRUMENTS Colorimeter, D/8-SCI Measurement Geometry and Angle (PCE-XXM 30)
- AMSCOPE Ultraviolet 365nm Gooseneck Attachment for LED-6W and LED-312W Illuminators (FB-6W-365)
- ZORO SELECT Desiccator, Glass, Amber, I.D. 120mm (5YHT8)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.6 gal. Tank Cap. (xtra TT60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.5" H, 4.5" W, 1 gal (110 6997)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 7.5 gal. (Elmasonic EP300H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.4 gal. Tank Cap. (xtra TT200H)
- Elma Ultrasonics Ultrasonic Cleaners