Shop All Lab Cleaners & Detergents
This Product is Discontinued
Elma Ultrasonics
Surfactant Free Cleaner, 10L (Discontinued)
Mfr # Elma Lab Clean A20sf
Zoro # G7179667
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Glassware, Stainless Steel, Ceramic
- Dilution Ratio 0.5 to 2%
- Size 10 L
- Case Quantity 1
- Product Type Cleaner/Detergent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # Elma Lab Clean A20sf
- Zoro # G7179667
- Country of Origin Germany
- Category Lab Cleaners & Detergents
Dimensions
Size | 10 L |
Container Size | 10 L |
Details
For Use With | Glassware, Stainless Steel, Ceramic |
Item | Surfactant Free Cleaner |
Dilution Ratio | 0.5 to 2% |
Case Quantity | 1 |
Product Type | Cleaner/Detergent |
Container Type | Jug |
Fragrance | Unscented |
Active Ingredients | Phosphates, Polycarboxylates |
Product Form | Liquid |
Maximum pH Level | 11 pH |
Recommended Dilution | 1 to 2% Dilution |
Compatible Material | Ceramics, Glass, Plastic, Stainless Steel |
Minimum pH Level | 10.5 pH |
Compatible Product Type | Volumetric Analysis Instruments |
Description
Surfactant Free Cleaner, Container Size 10 L, Product Form Liquid, Maximum pH Level 11 pH, Fragrance Unscented, Container Type Jug, Product Type Cleaner/Detergent, Active Ingredients Phosphates, Polycarboxylates, Recommended Dilution 1 to 2 Percent Dilution, Compatible Product Type Volumetric Analysis Instruments, Compatible Material Ceramics, Glass, Plastic, Stainless Steel, Minimum pH Level 10.5 pH
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.