Shop All Steam Cleaners & Attachments
Elma Ultrasonics
Steam Cleaner, 58 psi, 5-15P NEMA, 2800W
Mfr # Elmasteam 4.5 basic HP - 115V
Zoro # G4354256
product price: $2,634.99
/ea
Free Shipping & Returns
$2,634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Wattage 2,800 W
- Features User Protection
- Current 12.7 A
- Power Cord Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # Elmasteam 4.5 basic HP - 115V
- Zoro # G4354256
- Country of Origin Germany
- Category Steam Cleaners & Attachments
Dimensions
Power Cord Length | 3 ft |
Hose Length | 4 1/4 ft |
Depth | 12 39/64 in |
Height | 16 1/2 in |
Width | 11 13/32 in |
Overall Height | 16 1/2 in |
Overall Length | 12 5/8 in |
Overall Width | 11 3/8 in |
Description
Steam Cleaner, Elmasteam 4.5 Series, Application Industry and Workshop, Max. Operating Pressure 58 psi, Temperature in Tank 155 Degrees C, Nozzle Type Fixed, Voltage 110V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hogs Hair Pad, 27", Natural Tan, PK5 (3500N 615)
- MASTER CHEMICAL Washing Compund, 5 gal. Pail, Mild, Detergent (CLEAN2430/5)
- PROTEAM Adapter ProBlade/Curved Wands (842300)
- BETTER OFFICE PRODUCTS Screen Cleaner Spray Kit/2 Spray Bottles Each 16.9 Oz 2 Ex-Large Microfiber Cleaning Towels, 2PK (31216)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-S)
- SUN JOE 30 Sec. 13-Amp Multi Purpose Steam Cleaner w/Wheel Kit (STM30E)
- COMMERCIAL CARE Steam Cleaner With 9-Piece Accessory Set (CCSC30)
- GOODWAY Circular Nylon Brush, 2-1/2"x2", PK3 (9377-3PK)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-M)
- BISSELL Bissell 47B2 ReadyClean Power Brush Upright Deep Cleaner (135429)
- SALMAX VAPAMORE Vapamore Ottimo Heavy Duty Steam Cleaning System - (MR-750)
- Elma Ultrasonics Steam Cleaners & Attachments