Shop All Steam Cleaners & Attachments
Elma Ultrasonics
Steam Cleaner, 116 psi, 6-15P NEMA, 3120W
Mfr # Elmasteam 8 Basic, 230V - HS
Zoro # G4354274
product price: $4,359.99
/ea
Free Shipping & Returns
$4,359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 200 to 240V AC
- Series Elmasteam 8
- Frequency 50/60 Hz
- NEMA Plug Configuration 6-15P
- Casing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # Elmasteam 8 Basic, 230V - HS
- Zoro # G4354274
- Country of Origin Germany
- Category Steam Cleaners & Attachments
Dimensions
Height | 20 1/2 in |
Width | 11 13/64 in |
Power Cord Length | 3 ft |
Hose Length | 4 5/8 ft |
Depth | 13 17/18 in |
Overall Length | 14 in |
Overall Height | 20 1/2 in |
Overall Width | 11 1/4 in |
Description
Steam Cleaner, Elmasteam 8 Series, Application Cleaning, Rinsing and Drying, Max. Operating Pressure 116 psi, Temperature in Tank 185 Degrees C, Nozzle Type Fixed, Voltage 200 to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCAL PRO Sheets Paper Towels, 70 Sheets, White, 15 PK (MRC610)
- MOLD ARMOR Liquid Mold and Mildew Remover, Hose End Connection Bottle (FG511M)
- COLGATE-PALMOLIVE Fabuloso® Multi-use Cleaner, Lavender Scent, 56 oz. Bottle (53041)
- SIMPLE GREEN Extreme Simple Green Aircraft and Precision Cleaner, 32 oz. (0110001213412)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-S)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-M)
- APEX STEAM TECHNOLOGIES Black Circular Nylon Brush, Size 1" L (000033104)
- GOODWAY Steam Nozzle, 1-1/2"x9 (9372)
- WAGNER SPRAY TECH Steamer, 915 (0282014)
- GOODWAY Circular Nylon Brush, 1"x1-1/2", PK4 (9379-4PK)
- Elma Ultrasonics Steam Cleaners & Attachments