Shop All Metal Polish and Stone Care
This Product is Discontinued
Elma Ultrasonics
Stainless Steel Basket (Discontinued)
Mfr # BTI-H5
Zoro # G0469415
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 7 9/10 in
- Height 3 1/2 in
- Ultrasonic Accessory Type Basket
- Width 3 9/10 in
- Inside Length 7 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # BTI-H5
- Zoro # G0469415
- Country of Origin Germany
- Category Metal Polish and Stone Care
Dimensions
Length | 7 9/10 in |
Height | 3 1/2 in |
Width | 3 9/10 in |
Inside Length | 7 9/10 in |
Inside Width | 3 9/10 in |
Inside Height | 3 1/2 in |
Details
Ultrasonic Accessory Type | Basket |
Item | Stainless Steel Basket |
Material | Stainless Steel |
For Use With | TI-H5 |
Description
Stainless Steel Basket, Ultrasonic Accessory Type Basket, Height 3 1/2 in, Length 7 9/10 in, Width 3 9/10 in, For Use With TI-H5, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.