Shop All Metal Polish and Stone Care
This Product is Discontinued
Elma Ultrasonics
Stainless Steel Basket (Discontinued)
Mfr # BTI-H10
Zoro # G0469406
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Inside Width 8 3/10 in
- Inside Height 5 1/10 in
- Width 8 3/10 in
- Height 5 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # BTI-H10
- Zoro # G0469406
- Country of Origin Germany
- Category Metal Polish and Stone Care
Dimensions
Inside Width | 8 3/10 in |
Inside Height | 5 1/10 in |
Width | 8 3/10 in |
Height | 5 1/10 in |
Length | 10 1/5 in |
Inside Length | 10 1/5 in |
Details
Material | Stainless Steel |
Item | Stainless Steel Basket |
Ultrasonic Accessory Type | Basket |
For Use With | TI-H10 |
Description
Stainless Steel Basket, Ultrasonic Accessory Type Basket, Height 5 1/10 in, Length 10 1/5 in, Width 8 3/10 in, For Use With TI-H10, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.