Shop All Metal Polish and Stone Care
Elma Ultrasonics
Stainless Steel Basket
Mfr # 80 basket
Zoro # G6955356
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Basket
- Width 4 1/5 in
- Length 17 9/10 in
- Inside Length 17 9/10 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # 80 basket
- Zoro # G6955356
- Country of Origin Germany
- Category Metal Polish and Stone Care
Dimensions
Width | 4 1/5 in |
Length | 17 9/10 in |
Inside Length | 17 9/10 in |
Height | 3 in |
Inside Width | 4 1/5 in |
Inside Height | 3 in |
Overall Length | 18 in |
Overall Width | 4 1/4 in |
Details
Ultrasonic Accessory Type | Basket |
Item | Basket |
Material | Stainless Steel |
For Use With | S80H |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 3 in, Length 17 9/10 in, Width 4 1/5 in, For Use With S80H, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS 1.5 mil Thick Window Protection Film, 24 in Wide, 600 ft Length, Polyethylene, Blue (W2B24600)
- PIG Sorbents, 2 gal, 48 1/2 L x 28 W, Oil, White, Polypropylene (MAT4304)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK2024REA (BWK2024REA)
- CLOROX Towels & Wipes, White, Non-Woven Fiber, 1 Wipes, Unscented (35309)
- ELMA ULTRASONICS Stainless Steel Basket (300 basket)
- ELMA ULTRASONICS Stainless Steel Basket (30 basket)
- ELMA ULTRASONICS Stainless Steel Basket (40 basket)
- ELMA ULTRASONICS Stainless Steel Basket (180 basket)
- ELMA ULTRASONICS Stainless Steel Basket (120 basket)
- ELMA ULTRASONICS Stainless Steel Basket (10 basket)
- FLITZ Fiberglass Paste Pol., Metal, Plast, 1 lb. (CA 03516-6)
- Elma Ultrasonics Metal Polish and Stone Care