Shop All Metal Polish and Stone Care
Elma Ultrasonics
Stainless Steel Basket
Mfr # 70 basket
Zoro # G4999014
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 4 1/5 in
- Ultrasonic Accessory Type Basket
- Inside Height 2 in
- Height 2 in
- Width 4 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # 70 basket
- Zoro # G4999014
- Country of Origin Switzerland
- Category Metal Polish and Stone Care
Dimensions
Inside Width | 4 1/5 in |
Inside Height | 2 in |
Height | 2 in |
Width | 4 1/5 in |
Inside Length | 18 3/10 in |
Length | 18 3/10 in |
Overall Width | 4 1/4 in |
Overall Length | 18 1/4 in |
Details
Ultrasonic Accessory Type | Basket |
Item | Basket |
For Use With | P70H, S70H |
Material | Stainless Steel |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 2 in, Length 18 3/10 in, Width 4 1/5 in, For Use With P70H, S70H, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE BAG 3-PACK - Carpetriever 28 (56330690)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White (BB-40UFFR)
- GLAD Glad 60034 Quick Tie Closure Tall Kitchen Bag; 80 Count - 13 Gallon (143948)
- ULTRA PALMOLIVE Dishwashing Liquid, Ultra Strength, Original Scent, 20 oz Bottle (US04268A)
- ELMA ULTRASONICS Stainless Steel Basket (30 basket)
- ELMA ULTRASONICS Stainless Steel Basket (60 basket)
- ELMA ULTRASONICS Stainless Steel Basket (10 basket)
- ELMA ULTRASONICS Stainless Steel Basket (120 basket)
- ELMA ULTRASONICS Stainless Steel Basket (40 basket)
- ELMA ULTRASONICS Stainless Steel Basket (180 basket)
- LIGHT HOUSE BEAUTY 42171 Collapsible Rake (LI24042)
- Elma Ultrasonics Metal Polish and Stone Care