Shop All Metal Polish and Stone Care
Elma Ultrasonics
Stainless Steel Basket
Mfr # 60 basket
Zoro # G4999057
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Ultrasonic Accessory Type Basket
- Inside Length 10 in
- Inside Width 4 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # 60 basket
- Zoro # G4999057
- Country of Origin Germany
- Category Metal Polish and Stone Care
Dimensions
Length | 10 in |
Inside Length | 10 in |
Inside Width | 4 1/2 in |
Inside Height | 3 in |
Height | 3 in |
Width | 4 1/2 in |
Overall Length | 10 in |
Overall Width | 4 1/2 in |
Details
Item | Basket |
Ultrasonic Accessory Type | Basket |
Material | Stainless Steel |
For Use With | EP60H, P60H, S60H |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 3 in, Length 10 in, Width 4 1/2 in, For Use With EP60H, P60H, S60H, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY SPRAYWAY 20 oz. Aerosol Can, Contact Cleaner (SW293)
- 3M Low-Speed Buffer Floor Pads 5100, 20 x 14, Red, PK10 (5100)
- CLOROX Rain Clean Scent Toilet Bowl Cleaner 24 oz Liquid (00938)
- STOUT 60 gal Trash Bags, 36 in x 58 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T3658B15)
- ELMA ULTRASONICS Stainless Steel Basket (120 basket)
- ELMA ULTRASONICS Stainless Steel Basket (300 basket)
- ELMA ULTRASONICS Stainless Steel Basket (180 basket)
- ELMA ULTRASONICS Stainless Steel Basket (40 basket)
- ELMA ULTRASONICS Stainless Steel Basket (30 basket)
- ELMA ULTRASONICS Stainless Steel Basket (10 basket)
- CHASE PRODUCTS Champion Sprayon Stainless Steel Cleaner, 16 oz Aerosol Spray, PK12 (5197)
- Elma Ultrasonics Metal Polish and Stone Care