Shop All Metal Polish and Stone Care
Elma Ultrasonics
Stainless Steel Basket
Mfr # 40 basket
Zoro # G7631601
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Basket
- For Use With S40H
- Inside Width 4 1/10 in
- Width 4 1/10 in
- Inside Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # 40 basket
- Zoro # G7631601
- Country of Origin Switzerland
- Category Metal Polish and Stone Care
Dimensions
Inside Width | 4 1/10 in |
Width | 4 1/10 in |
Inside Length | 7 1/2 in |
Height | 3 in |
Length | 7 1/2 in |
Inside Height | 3 in |
Overall Length | 7 1/2 in |
Overall Width | 4 in |
Details
Ultrasonic Accessory Type | Basket |
For Use With | S40H |
Item | Basket |
Material | Stainless Steel |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 3 in, Length 7 1/2 in, Width 4 1/10 in, For Use With S40H, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M COMMERCIAL SPNGE 7.5"" (C41)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50016S (BWKCD50016S)
- DIVERSEY Endust Multi-Surface Dusting/Cleaning Spray, Lemon Zest, 12.5oz, PK6 (CB508171)
- MIDWEST RAKE Squeegee, 24" L, 1/4" Notch Rubber Blade (78125)
- ELMA ULTRASONICS Stainless Steel Basket (180 basket)
- ELMA ULTRASONICS Stainless Steel Basket (30 basket)
- ELMA ULTRASONICS Stainless Steel Basket (10 basket)
- ELMA ULTRASONICS Stainless Steel Basket (300 basket)
- ELMA ULTRASONICS Stainless Steel Basket (60 basket)
- ELMA ULTRASONICS Stainless Steel Basket (120 basket)
- WEIMAN Cleaner, Aerosol, 17 oz., For Use On SS (49)
- Elma Ultrasonics Metal Polish and Stone Care