Shop All Metal Polish and Stone Care
Elma Ultrasonics
Stainless Steel Basket
Mfr # 300 basket
Zoro # G4999041
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 9/10 in
- Ultrasonic Accessory Type Basket
- Inside Length 17 9/10 in
- Inside Width 9 4/5 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # 300 basket
- Zoro # G4999041
- Country of Origin Germany
- Category Metal Polish and Stone Care
Dimensions
Length | 17 9/10 in |
Inside Length | 17 9/10 in |
Inside Width | 9 4/5 in |
Width | 9 4/5 in |
Inside Height | 4 1/2 in |
Height | 4 1/2 in |
Overall Width | 9 3/4 in |
Overall Length | 18 in |
Details
Ultrasonic Accessory Type | Basket |
Item | Basket |
Material | Stainless Steel |
For Use With | EP300H, P300H, S300H |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 4 1/2 in, Length 17 9/10 in, Width 9 4/5 in, For Use With EP300H, P300H, S300H, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Eureka Vacuum Filter (66643AQ)
- FRESH PRODUCTS EBC-F-02- Eco-Fresh Toilet Bowl Clip Green Cucumber Melon Scent, 12PK (EBC-F-02-BX)
- PACIFIC BLUE ULTRA Dispenser f/Soap/Sanitizer, Manual, 5.1"x6.2"x12.1", Black (GPC53057)
- ULTRA High Efficiency Laundry Detergent, 52 oz Box, Powder, Unscented, White, 6 PK (45681)
- ELMA ULTRASONICS Stainless Steel Basket (180 basket)
- ELMA ULTRASONICS Stainless Steel Basket (10 basket)
- ELMA ULTRASONICS Stainless Steel Basket (120 basket)
- ELMA ULTRASONICS Stainless Steel Basket (60 basket)
- ELMA ULTRASONICS Stainless Steel Basket (40 basket)
- ELMA ULTRASONICS Stainless Steel Basket (30 basket)
- FLITZ Fiberglass Paste Pol., Metal, Plast, 1 lb. (CA 03516-6)
- Elma Ultrasonics Metal Polish and Stone Care