Shop All Metal Polish and Stone Care
Elma Ultrasonics
Stainless Steel Basket
Mfr # 180 basket
Zoro # G4999032
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 1/5 in
- Inside Width 9 4/5 in
- Height 4 1/2 in
- Inside Length 11 1/5 in
- For Use With EP180H, P180H, S180H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # 180 basket
- Zoro # G4999032
- Country of Origin Germany
- Category Metal Polish and Stone Care
Dimensions
Length | 11 1/5 in |
Inside Width | 9 4/5 in |
Height | 4 1/2 in |
Inside Length | 11 1/5 in |
Width | 9 4/5 in |
Inside Height | 4 1/2 in |
Overall Width | 9 3/4 in |
Overall Length | 11 in |
Details
Item | Basket |
For Use With | EP180H, P180H, S180H |
Ultrasonic Accessory Type | Basket |
Material | Stainless Steel |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 4 1/2 in, Length 11 1/5 in, Width 9 4/5 in, For Use With EP180H, P180H, S180H, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Squeegee Handle (GJO66000)
- COMMERCIAL Heavy Duty Degreaser (D7045)
- BRUSKE PRODUCTS 36" Curved floor squeegee, 60" bolt-on steel handle, reversible (49636-C)
- KLEENEX Tissue, Facial, 6Pk, Bndl 6PK (KCC21271)
- ELMA ULTRASONICS Stainless Steel Basket (10 basket)
- ELMA ULTRASONICS Stainless Steel Basket (120 basket)
- ELMA ULTRASONICS Stainless Steel Basket (300 basket)
- ELMA ULTRASONICS Stainless Steel Basket (60 basket)
- ELMA ULTRASONICS Stainless Steel Basket (40 basket)
- ELMA ULTRASONICS Stainless Steel Basket (30 basket)
- 3M Cleaner, Stainless Steel, 32 oz., PK6 (85901)
- Elma Ultrasonics Metal Polish and Stone Care