Shop All Metal Polish and Stone Care
Elma Ultrasonics
Stainless Steel Basket
Mfr # 150 basket
Zoro # G6848782
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 9 4/5 in
- Inside Length 17 9/10 in
- Height 2 1/5 in
- Width 9 4/5 in
- For Use With S150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # 150 basket
- Zoro # G6848782
- Country of Origin Switzerland
- Category Metal Polish and Stone Care
Dimensions
Inside Width | 9 4/5 in |
Inside Length | 17 9/10 in |
Height | 2 1/5 in |
Width | 9 4/5 in |
Inside Height | 2 1/5 in |
Length | 17 9/10 in |
Overall Length | 17 7/8 in |
Overall Width | 9 3/4 in |
Details
Item | Basket |
For Use With | S150 |
Material | Stainless Steel |
Ultrasonic Accessory Type | Basket |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 2 1/5 in, Length 17 9/10 in, Width 9 4/5 in, For Use With S150, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 5 in Mop, Cut-End, White, PK12 (369819B00)
- REMCO 10.5"L Black Dish Brush, Short Handle (70479)
- HAPCO-ELMAR 8 qt Trash Can, Black (EC108BLK)
- DYMON Liquid Drain Maintainer, Size 1 gal., PK4 (23301)
- ELMA ULTRASONICS Stainless Steel Basket (120 basket)
- ELMA ULTRASONICS Stainless Steel Basket (300 basket)
- ELMA ULTRASONICS Stainless Steel Basket (40 basket)
- ELMA ULTRASONICS Stainless Steel Basket (10 basket)
- ELMA ULTRASONICS Stainless Steel Basket (30 basket)
- ELMA ULTRASONICS Stainless Steel Basket (60 basket)
- NEVR-DULL Metal Polish 5 oz Cloth (N/D)
- Elma Ultrasonics Metal Polish and Stone Care