Shop All Metal Polish and Stone Care
Elma Ultrasonics
Stainless Steel Basket
Mfr # 120 basket
Zoro # G4999023
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Basket
- For Use With EP120H, P120H, S120H
- Inside Height 4 1/2 in
- Length 9 4/5 in
- Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # 120 basket
- Zoro # G4999023
- Country of Origin Switzerland
- Category Metal Polish and Stone Care
Dimensions
Inside Height | 4 1/2 in |
Length | 9 4/5 in |
Width | 7 1/2 in |
Inside Width | 7 1/2 in |
Height | 4 1/2 in |
Inside Length | 9 4/5 in |
Overall Width | 7 1/2 in |
Overall Length | 9 3/4 in |
Details
Ultrasonic Accessory Type | Basket |
For Use With | EP120H, P120H, S120H |
Material | Stainless Steel |
Item | Basket |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 4 1/2 in, Length 9 4/5 in, Width 7 1/2 in, For Use With EP120H, P120H, S120H, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Gray, Aluminum (FGH226000000)
- SURFACE SHIELDS Carpet Protection, 24 In. x 100 Ft., Clear (CS24100)
- RIDGID Vacuum Filter, Standard (VF4000)
- FRESH PRODUCTS ourfreshE Refills, Spa Minerals, PK6 (OFENB-F-006I036M-88)
- ELMA ULTRASONICS Stainless Steel Basket (10 basket)
- ELMA ULTRASONICS Stainless Steel Basket (180 basket)
- ELMA ULTRASONICS Stainless Steel Basket (300 basket)
- ELMA ULTRASONICS Stainless Steel Basket (60 basket)
- ELMA ULTRASONICS Stainless Steel Basket (40 basket)
- ELMA ULTRASONICS Stainless Steel Basket (30 basket)
- KIWI Scuff Cover, Black, 2.4 fl. Oz., PK48 (633483)
- Elma Ultrasonics Metal Polish and Stone Care