Shop All Metal Polish and Stone Care
Elma Ultrasonics
Stainless Steel Basket
Mfr # 100 basket
Zoro # G4999066
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Basket
- Material Stainless Steel
- Height 3 in
- Length 10 in
- Inside Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # 100 basket
- Zoro # G4999066
- Country of Origin Germany
- Category Metal Polish and Stone Care
Dimensions
Height | 3 in |
Length | 10 in |
Inside Length | 10 in |
Inside Height | 3 in |
Width | 7 9/10 in |
Inside Width | 7 9/10 in |
Overall Width | 7 7/8 in |
Overall Length | 10 in |
Details
Ultrasonic Accessory Type | Basket |
Item | Basket |
Material | Stainless Steel |
For Use With | EP100H, S100H |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 3 in, Length 10 in, Width 7 9/10 in, For Use With EP100H, S100H, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene (436M84)
- MRS. MEYERS CLEAN DAY Laundry Detergent, 64 oz Bottle, Liquid, Lavender (651367)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV97)
- TR INDUSTRIES GLASS WAX CLEANER 8OZ (NS-8)
- ELMA ULTRASONICS Stainless Steel Basket (120 basket)
- ELMA ULTRASONICS Stainless Steel Basket (40 basket)
- ELMA ULTRASONICS Stainless Steel Basket (30 basket)
- ELMA ULTRASONICS Stainless Steel Basket (60 basket)
- ELMA ULTRASONICS Stainless Steel Basket (300 basket)
- ELMA ULTRASONICS Stainless Steel Basket (180 basket)
- CITRUSHINE Stainless Steel Cleaner 6 oz Liquid (3100320)
- Elma Ultrasonics Metal Polish and Stone Care