Shop All Carts, Caddies & Accessories
Elma Ultrasonics
Sieve Rotational Holder
Mfr # Sieve Rotation
Zoro # G2006389
Free Shipping & Returns
$2,913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With EP300H, S300H, S450H, S900H
- Ultrasonic Accessory Type Rack
- Product Type Sieve Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # Sieve Rotation
- Zoro # G2006389
- Country of Origin Germany
- Category Carts, Caddies & Accessories
Details
Material | Stainless Steel |
For Use With | EP300H, S300H, S450H, S900H |
Item | Holder |
Ultrasonic Accessory Type | Rack |
Product Type | Sieve Holder |
Description
Sieve Holder, Ultrasonic Accessory Type Rack, For Use With EP300H, S300H, S450H, S900H, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Yellow, Plastic (2031764)
- BRADLEY Toilet Tissue Disp, Surface, Single (5084-000000)
- TENNANT Side Linatex Squeegee Blade, 22-1/2"L (1200430)
- HARPER 10 in. W Corn Broom (469)
- RUBBERMAID COMMERCIAL Cleaning Cart Locking Cabinet Door Kit (1861443)
- AMERICAN BUILT PRO Nipple Caddy, 112 in Nipples Polyethylene, 30 pc Capacity, 2PK (T1015 P2)
- BLOEM ROUND CADDY TRCOTT 12"" (95122C)
- AMERICAN BUILT PRO Nipple Caddy, 1 in Nipples Polyethylene , 50 pc Capacity (T1010 P1)
- IMPACT PRODUCTS Standard Pump for Gallon Bottle 1 oz White (904-100-EA)
- REMCO Tool Wall Bracket, 1 5/8 in L, Orange (10127)
- STALWART Stalwart 75-ST6059 Shovel; Rake & Tool Holder with Hooks - Gray (75-ST6059)
- Elma Ultrasonics Carts, Caddies & Accessories