Shop All Laundry Hampers
Elma Ultrasonics
Mesh Basket, 24-13/16"Wx22"Lx14-39/64"H
Mfr # Basket for Xtra ST 2500H
Zoro # G7276510
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 22 in
- Width 24 13/16 in
- Height 14 39/64 in
- For Use With Xtra ST 2500H Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # Basket for Xtra ST 2500H
- Zoro # G7276510
- Country of Origin Switzerland
- Category Laundry Hampers
Dimensions
Length | 22 in |
Width | 24 13/16 in |
Height | 14 39/64 in |
Inside Height | 14 39/64 in |
Inside Length | 22 in |
Inside Width | 24 13/16 in |
Overall Width | 22 in |
Overall Length | 24 7/8 in |
Details
Item | Basket |
Material | Stainless Steel |
For Use With | Xtra ST 2500H Series |
Ultrasonic Accessory Type | Basket |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 14 39/64 in, Length 22 in, Width 24 13/16 in, For Use With Xtra ST 2500H Series, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Waist Belt with Mounting (107050)
- TENNANT Front Squeegee Blade (222381)
- AMPCO SAFETY TOOLS 9" Mop Holder, Yellow, Aluminum (M-1286)
- ECOS PRO Liquid Dish Soap, Bucket, 5 gal, Concentrated, Unscented (PL9721/05)
- HONEY-CAN-DO Hamper w/Cover, 2-Compartment (HMP-01367)
- FAUCET QUEENS Mesh Laundry Basket, Black (272568)
- R&B WIRE PRODUCTS Replacement White Hamper Lid for 670, 680 and 690 Series Hampers by R&B Wire™ (602)
- STERILITE Bskt Lndry 26-3/8X18-1/8X10In (12108006)
- SEVILLE CLASSICS Laundry Hamper, Portable, Light Amber (WEB655)
- WITT INDUSTRIES Witt Industries 1411HTAL Swing top hamper and top- almond (1411HTAL)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- Elma Ultrasonics Laundry Hampers