Shop All Laundry Hampers
Elma Ultrasonics
Mesh Basket, 15-45/64"Wx10"Lx14-39/64"H
Mfr # Basket for Xtra ST 800H
Zoro # G7276495
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 10 in
- Width 15 45/64 in
- Inside Length 10 in
- Inside Height 14 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # Basket for Xtra ST 800H
- Zoro # G7276495
- Country of Origin Slovenia
- Category Laundry Hampers
Dimensions
Length | 10 in |
Width | 15 45/64 in |
Height | 14 39/64 in |
Inside Length | 10 in |
Inside Height | 14 39/64 in |
Inside Width | 15 45/64 in |
Overall Length | 15 3/4 in |
Overall Width | 10 in |
Details
Item | Basket |
Material | Stainless Steel |
For Use With | Xtra ST 800H Series |
Ultrasonic Accessory Type | Basket |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 14 39/64 in, Length 10 in, Width 15 45/64 in, For Use With Xtra ST 800H Series, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Burnishing Pad, Tan, Size 17", Round, PK5 (402V89)
- TANIS BRUSH Brush, Alum., Small, Wood Handle, 4-1/4 in L Handle, 2-1/2 in L Brush, Hardwood (00501)
- RUBBERMAID COMMERCIAL Hygen(TM) Microfiber Microfiber Cloth, Yellow (FGQ61000YL00)
- WYPALL Towels & Wipes, White, Box, Double Recrepe (DRC), 120 Wipes, Unscented, 1200 PK (KCC 03086)
- VINTIQUEWISE Water Hyacinth Wicker Large Square Storage Laundry Basket with Handles (QI003634.L)
- RUBBERMAID COMMERCIAL Premium Step-On Linen Hamper, 30 gal, Aluminum/Plastic, Black (FG630000BLA)
- REV-A-SHELF Rev-A-Shelf Polymer Replacement Hamper for HPRV Series (HPB-03323-52)
- STERILITE Bskt Lndry 26-3/8X18-1/8X10In (12108006)
- REV-A-SHELF Rev-A-Shelf Steel Tilt Out Hamper for Custom Closet Systems (CTOHB-211319-CR-52)
- WITT INDUSTRIES Witt Industries 1411HTAL Swing top hamper and top- almond (1411HTAL)
- BUG ELIMINATION AND PREVENTION(BEAPCO) Bug Elimination and Prevention BeapCo 10021-3 Dissolvabel Laundry Bag (10021-3)
- Elma Ultrasonics Laundry Hampers