Shop All Ultrasonic Cleaners
Elma Ultrasonics
Mesh Basket, 10" W x 9" L x 14-39/64" H
Mfr # Basket for Xtra ST 500H
Zoro # G7472337
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Basket
- Height 14 39/64 in
- Length 9 in
- Width 10 in
- For Use With Xtra ST 500H Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # Basket for Xtra ST 500H
- Zoro # G7472337
- Country of Origin Slovenia
- Category Ultrasonic Cleaners
Dimensions
Height | 14 39/64 in |
Length | 9 in |
Width | 10 in |
Inside Length | 9 in |
Inside Width | 10 in |
Inside Height | 14 39/64 in |
Overall Width | 9 in |
Overall Length | 10 in |
Details
Ultrasonic Accessory Type | Basket |
For Use With | Xtra ST 500H Series |
Material | Stainless Steel |
Item | Basket |
Case Quantity | 1 |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 14 39/64 in, Length 9 in, Width 10 in, For Use With Xtra ST 500H Series, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUDINI 7.25 oz Black/Clear Plastic/Silicone Flask (H4-20538T)
- KIDDE Co2 Cylinder Weigh Scale Analytical Balances And Scale (81-982505-000)
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK30 (481109)
- LEWISBINS LEWISBins SN3024-15 Polyethylene Container 30"L x 24"W x 15"H, Gray (SN3024-15GY)
- ELMA ULTRASONICS Ultrasonic Cleaner, 0.7 gal. Tank Cap. (xtra TT30H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.7"H, 4.7" W, 0.75 gal (110 6996)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 10.8"H, 4.9" W, 1.5 gal (110 6998)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 67.4 gal. (Xtra ST 2500H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- Elma Ultrasonics Ultrasonic Cleaners