Shop All Ultrasonic Cleaners
Elma Ultrasonics
Lid, 3/4" H, 13-1/4" L, 10-1/2" W, Plastic
Mfr # S50R Lid
Zoro # G4113698
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Lid
- Height 3/4 in
- Length 13 1/4 in
- Width 10 1/2 in
- For Use With S50R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # S50R Lid
- Zoro # G4113698
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Height | 3/4 in |
Length | 13 1/4 in |
Width | 10 1/2 in |
Overall Width | 10 1/2 in |
Overall Length | 13 1/4 in |
Details
Ultrasonic Accessory Type | Lid |
For Use With | S50R |
Material | Plastic |
Item | Cover |
Product Type | Lid |
Description
Cover, Ultrasonic Accessory Type Lid, Height 3/4 in, Length 13 1/4 in, Width 10 1/2 in, For Use With S50R, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- HYDRION Test, 0-5,000 ppm Hydrogen Peroxide, PK600 (HP-5000)
- CELLTREAT Pipette, Plastic, Class A, 34 cm L, PK200 (229205A)
- GLOBAL WATER Stormwater Sampler Kit (WSSWK)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 7.5 gal. (Elmasonic EP300H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 42.8 gal. (Xtra ST 1600H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.4 gal. Tank Cap. (xtra TT200H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 7.9 gal. (Xtra ST 300H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.7"H, 4.7" W, 0.75 gal (110 6996)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1.5 gal. (Elmasonic EP60H)
- ELMA Ultrasonic Cleaner 100H (107 1670)
- Elma Ultrasonics Ultrasonic Cleaners