Shop All Lab Cleaners & Detergents
This Product is Discontinued
Elma Ultrasonics
Electronics Cleaner, 10L, Dilute 20x (Discontinued)
Mfr # 800 0101
Zoro # G7508076
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Electronics
- Size 10 L
- Dilution Ratio 20x
- Case Quantity 1
- Product Type Cleaner/Detergent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # 800 0101
- Zoro # G7508076
- Country of Origin Germany
- Category Lab Cleaners & Detergents
Dimensions
Size | 10 L |
Container Size | 10 L |
Details
For Use With | Electronics |
Item | Electronics Cleaner |
Dilution Ratio | 20x |
Case Quantity | 1 |
Product Type | Cleaner/Detergent |
Container Type | Jug |
Product Form | Liquid |
Recommended Dilution | 3 to 10% Dilution |
Compatible Product Type | Glassware |
Compatible Material | Plastic |
Active Ingredients | Less Than5 % Non-Ionic Surfactants, 5-15 % Anionic Surfactants |
Maximum pH Level | 10.6 pH |
Fragrance | Unscented |
Description
Electronics Cleaner, Container Size 10 L, Product Form Liquid, Maximum pH Level 10.6 pH, Fragrance Unscented, Container Type Jug, Product Type Cleaner/Detergent, Active Ingredients less than 5 Percent Non-Ionic Surfactants, 5-15 Percent Anionic Surfactants, Recommended Dilution 3 to 10 Percent Dilution, Compatible Product Type Glassware, Compatible Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.