Shop All Carts, Caddies & Accessories
Elma Ultrasonics
Cover
Mfr # 900 cover
Zoro # G2006431
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 23 5/8 in
- Overall Width 19 3/4 in
- For Use With S900H
- Width 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # 900 cover
- Zoro # G2006431
- Country of Origin Germany
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 23 5/8 in |
Overall Width | 19 3/4 in |
Width | 19 3/4 in |
Length | 23 5/8 in |
Details
Material | Stainless Steel |
For Use With | S900H |
Item | Cover |
Ultrasonic Accessory Type | Lid |
Product Type | Lid |
Description
Cover, Ultrasonic Accessory Type Lid, Length 23 5/8 in, Width 19 3/4 in, For Use With S900H, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - REAR .1875in RED, FITS TN (1011456)
- MISTY Redi-Steam Carpet Cleaner, Pleasant Scent, 1 gal Bottle, PK4 (1038771)
- LYSOL Professional Disinfecting Wipe Bucket, 1-Ply, 6 x 8, Lemon and Lime Blossom, White, 800 Wipes, PK2 (19200-99856)
- OIL-DRI Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L91003)
- ELMA ULTRASONICS Sieve Rotational Holder (Sieve Rotation)
- REMCO Tool Wall Bracket, 3 1/4 in L, Pink (10141)
- RUBBERMAID COMMERCIAL Rubbermaid® 6173-88 Janitor Cart with 25 Gallon Vinyl Bag, Black (FG617388BLA)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Purple (10118)
- AZTEC Samurai BOAB Pink (010-11-02)
- UNGER Orgnzr/Tool Holdr, Slvr/Grn, Holds 3 Hndls (HO350)
- RUBBERMAID COMMERCIAL Closet Organizer/Tool Holder, 34w x 3.25d x 4.25h, Gray (FG199300GRAY)
- Elma Ultrasonics Carts, Caddies & Accessories