Shop All Laundry Hampers
Elma Ultrasonics
Cover, 26-13/32" x 22-13/16"
Mfr # Cover for Xtra ST 600H/800H
Zoro # G7354387
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 26 13/32 in
- Width 22 13/16 in
- Size 26-13/32" x 22-13/16"
- Ultrasonic Accessory Type Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # Cover for Xtra ST 600H/800H
- Zoro # G7354387
- Country of Origin Germany
- Category Laundry Hampers
Dimensions
Length | 26 13/32 in |
Width | 22 13/16 in |
Size | 26-13/32" x 22-13/16" |
Overall Width | 22 7/8 in |
Overall Length | 26 3/8 in |
Details
Item | Lid |
Material | Stainless Steel |
Ultrasonic Accessory Type | Lid |
For Use With | Xtra ST 600H Series, Xtra ST 800H Series |
Product Type | Lid |
Description
Lid, Ultrasonic Accessory Type Lid, Length 26 13/32 in, Width 22 13/16 in, For Use With Xtra ST 600H Series, Xtra ST 800H Series, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO 16 gal Trash Can, Bronze Vein/Satin Brass (W-1532BV-BE-W4)
- CHIX Wet Wipes, 11-1/2" x 24", White/Pink, PK200 (8507)
- SWIFFER Swiffer 360 Degree Duster Refills, Unscented/YW, PK 6 (PGC21620)
- SPILLTECH Sorbents, 29 gal, 18 in x 18 in, Harsh Chemicals, Yellow, Polyester (YPIL1818)
- VORTEX 5 L Black Swing-Top Lid Wastebasket (VO152639)
- HASTINGS HOME Double Laundry Hamper Sorter Collapsible Canvas Basket with Dual Sorting Sections and Round Handles (206739VEW)
- R&B WIRE PRODUCTS Stainless Steel X-Frame Foldable Collection Hamper (698-SS)
- REV-A-SHELF Rev-A-Shelf Canvas Pull Out Hamper for Custom Closet Systems (CSOHSL-30-1)
- BASICWISE 2 Tier Plastic Laundry Basket with Wheels (QI003311)
- MUSTEE Utilatub 21 Gallon 23 In. W x 25 In. L Laundry Tub (14K)
- MJM INTERNAITONAL Single Bag Hamper W/ Optional Foot Pedal, Standard Mesh - Black (214-S-FP-SM-BK)
- Elma Ultrasonics Laundry Hampers