Shop All Lab Cleaners & Detergents
This Product is Discontinued
Elma Ultrasonics
Cleaner Degreaser, 10L, Dilute 30x (Discontinued)
Mfr # 800 0131
Zoro # G7499922
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Ultrasonics Cleaner
- Dilution Ratio 30x
- Case Quantity 1
- Size 10 L
- Product Type Cleaner/Detergent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # 800 0131
- Zoro # G7499922
- Country of Origin Germany
- Category Lab Cleaners & Detergents
Dimensions
Size | 10 L |
Container Size | 10 L |
Details
For Use With | Ultrasonics Cleaner |
Item | Cleaner Degreaser |
Dilution Ratio | 30x |
Case Quantity | 1 |
Product Type | Cleaner/Detergent |
Recommended Dilution | 2 to 5% Dilution |
Active Ingredients | Amphoteric Surfactants, Anionic Surfactants, Phosphates |
Compatible Material | Ceramics, Glass, Metal, Plastic, Rubber |
Container Type | Jug |
Maximum pH Level | 13 pH |
Fragrance | Unscented |
Product Form | Liquid |
Compatible Product Type | Laboratories and Workshop Parts |
Description
Cleaner Degreaser, Container Size 10 L, Product Form Liquid, Maximum pH Level 13 pH, Fragrance Unscented, Container Type Jug, Product Type Cleaner/Detergent, Active Ingredients Amphoteric Surfactants, Anionic Surfactants, Phosphates, Recommended Dilution 2 to 5 Percent Dilution, Compatible Product Type Laboratories and Workshop Parts, Compatible Material Ceramics, Glass, Metal, Plastic, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.