Shop All Ultrasonic Cleaners
Elma Ultrasonics
Basket, 4-1/2" H, 11" L, 9-13/16" W, SS
Mfr # xtra TT200H Basket
Zoro # G1015072
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Basket
- Height 4 1/2 in
- Length 11 in
- Width 9 13/16 in
- For Use With Xtra TT200H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # xtra TT200H Basket
- Zoro # G1015072
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Height | 4 1/2 in |
Length | 11 in |
Width | 9 13/16 in |
Overall Length | 11 in |
Overall Width | 9 7/8 in |
Details
Ultrasonic Accessory Type | Basket |
For Use With | Xtra TT200H |
Material | Stainless Steel |
Item | Basket |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 4 1/2 in, Length 11 in, Width 9 13/16 in, For Use With Xtra TT200H, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5.2 cu. ft., 2A (ABT-HC-UCFS-0504G)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 1mL (229231)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- ELMA ULTRASONICS Ultrasonic Cleaner, .7 gal. (P30H)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 7.4 gal. (P300H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 23.6"H, 19.7"W, 23.5gal (110 8778)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 67.4 gal. (Xtra ST 2500H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- Elma Ultrasonics Ultrasonic Cleaners