Shop All Ultrasonic Cleaners
Elma Ultrasonics
Basket, 4-1/2" H, 10-5/16" L, 8-11/16" W, SS
Mfr # xtra TT120H Basket
Zoro # G0198487
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Basket
- Height 4 1/2 in
- Length 10 5/16 in
- Width 8 11/16 in
- For Use With Xtra TT120H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # xtra TT120H Basket
- Zoro # G0198487
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Height | 4 1/2 in |
Length | 10 5/16 in |
Width | 8 11/16 in |
Overall Length | 10 3/8 in |
Overall Width | 8 3/4 in |
Details
Ultrasonic Accessory Type | Basket |
For Use With | Xtra TT120H |
Material | Stainless Steel |
Item | Basket |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 4 1/2 in, Length 10 5/16 in, Width 8 11/16 in, For Use With Xtra TT120H, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB ARMOR LAB ARMOR WALKABOUT TRAY WITH LAB BEADS (39438-001)
- UNITED SCIENTIFIC Glass Stirring Rod, 12" Long, 10Mm, PK 12 (GSR012)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK500 (135030-500)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- ELMA ULTRASONICS Ultrasonic Cleaner, .5 gal. (S15H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 7.4 gal. (P300H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1.5 gal. (Elmasonic EP60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.5" H, 4.5" W, 1 gal (110 6997)
- BRANSON Perf Tray, For Use With 3/4 Gal Unit (100-410-162)
- Elma Ultrasonics Ultrasonic Cleaners