Shop All Ultrasonic Cleaners
Elma Ultrasonics
Basket, 2-7/8" H, 10-1/8" L, 5-3/16" W, SS
Mfr # xtra TT60H Basket
Zoro # G0198277
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Basket
- Height 2 7/8 in
- Length 10 1/8 in
- Width 5 3/16 in
- For Use With Xtra TT60H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elma Ultrasonics
- MFR # xtra TT60H Basket
- Zoro # G0198277
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Height | 2 7/8 in |
Length | 10 1/8 in |
Width | 5 3/16 in |
Overall Length | 10 1/8 in |
Overall Width | 5 1/4 in |
Details
Ultrasonic Accessory Type | Basket |
For Use With | Xtra TT60H |
Material | Stainless Steel |
Item | Basket |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 2 7/8 in, Length 10 1/8 in, Width 5 3/16 in, For Use With Xtra TT60H, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Funnel, 55mm, Ps, PK100 (8301)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 3-1/4 QT (785-104)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1.5 gal. (Elmasonic EP60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 4.3" W, 2.5 gal (110 6999)
- ELMA ULTRASONICS Ultrasonic Sieve Cleaner, 1.4 gal. Cap. (S50R)
- ELMA ULTRASONICS Ultrasonic Cleaner, 4.7 gal. (P180H)
- SPER SCIENTIFIC Ultrasonic Cleaner Replacement Basket (100004B)
- Elma Ultrasonics Ultrasonic Cleaners