Shop All Ultrasonic Cleaners
Elma Ultrasonics
Basket, 2-13/16" H, 8-11/16" L, 8-11/16" W
Mfr # S50R Basket
Zoro # G0196186
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Basket
- Height 2 13/16 in
- Length 8 11/16 in
- Width 8 11/16 in
- For Use With S50R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # S50R Basket
- Zoro # G0196186
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Height | 2 13/16 in |
Length | 8 11/16 in |
Width | 8 11/16 in |
Overall Length | 8 3/4 in |
Overall Width | 2 3/4 in |
Details
Ultrasonic Accessory Type | Basket |
For Use With | S50R |
Material | Stainless Steel |
Item | Basket |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 2 13/16 in, Length 8 11/16 in, Width 8 11/16 in, For Use With S50R, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE WF10X Microscope Eyepiece with Reticle (23mm) (EP10X23R)
- KIMBLE CHASE Straight Tall Jar, 32 Oz, 170mm H, PK12 (5513289C-81)
- ZORO SELECT Jug, 64 oz, 38-400, PK108 (PLA-07608)
- ZORO SELECT NonSterile Coliform Bottle, 120ml, PK100 (3TRV3)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 15 gal. (Xtra ST 600H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.7"H, 4.7" W, 0.75 gal (110 6996)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.75 gal. (Elmasonic EP30H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- Elma Ultrasonics Ultrasonic Cleaners