Shop All Ultrasonic Cleaners
Elma Ultrasonics
Basket, 1-1/2" H, 7-11/16" L, 4-3/8" W, SS
Mfr # xtra TT30H Basket
Zoro # G0198706
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Basket
- Height 1 1/2 in
- Length 7 11/16 in
- Width 4 3/8 in
- For Use With Xtra TT30H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elma Ultrasonics
- MFR # xtra TT30H Basket
- Zoro # G0198706
- Country of Origin Germany
- Category Ultrasonic Cleaners
Dimensions
Height | 1 1/2 in |
Length | 7 11/16 in |
Width | 4 3/8 in |
Overall Length | 7 3/4 in |
Overall Width | 4 3/8 in |
Details
Ultrasonic Accessory Type | Basket |
For Use With | Xtra TT30H |
Material | Stainless Steel |
Item | Basket |
Product Type | Basket |
Description
Basket, Ultrasonic Accessory Type Basket, Height 1 1/2 in, Length 7 11/16 in, Width 4 3/8 in, For Use With Xtra TT30H, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN GE Whatman High Performance Cellul, PK25 (2800-258)
- OHAUS pH Meter, Touch Screen LCD (ST5000-B)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 50mL, PK100 (3640)
- LAMOTTE Calibration Solution, 100 NTU, 60 mL (1452)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.75 gal. (Elmasonic EP30H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 4.3" W, 2.5 gal (110 6999)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10H)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.5" H, 4.5" W, 1 gal (110 6997)
- A2Z SCILAB Sterilization Autoclave Cassette for 5 Instruments, Stainless Steel (A2Z-ZR092)
- Elma Ultrasonics Ultrasonic Cleaners