Shop All Kitchen Sinks
Elm
ELM UTILATUB 19F Laundry Tub, 20 in W x 14-3/8 in D Bowl, Thermoplastic, White
Mfr # 19F
Zoro # G804307715
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elm
- MFR # 19F
- Zoro # G804307715
- UPC # 671031000293
- Country of Origin United States
- Category Kitchen Sinks
Description
High strength, 1-piece molded construction, produced with Mustee's proprietary structural thermoplastic resins and innovative cellular molding process creating extreme strength & durability, 18 gal capacity, extra deep 13 in tub with smooth surface, leak-proof, integrally molded-in drain with stopper, connects to standard 1-1/2 in P- or S-trap, accommodates dual-handle faucet with 4 in center, large self-draining back shelf with retainer curb that prohibits water run-off except into tub, includes heavy gauge steel legs with adjustable levelers, mold and mildew-resistant components. 34 in H x 20 in W x 24 in D.
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch Brass Cross (5318005)
- LEGEND VALVE 3/4 WASHER FOR T4214NL METER (313-584)
- ZORO SELECT 4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (571-080)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3193 04 10)
- ELM ELM UTILATUB 14 Laundry Tub, 23 in W x 15 in D Bowl, Polypropylene, White (14)
- ELM ELM UTILATUB 27F Laundry Tub, 20 in W x 14-3/8 in D Bowl, Thermoplastic, White (27F)
- RUVATI 21" Undermount Tight Radius 16 Gauge SS Bar Prep Kitchen Sink Sgl Bowl (RVH7121)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810BC)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15L3)
- NANTUCKET SINKS 33-inch Dual-mount Granite Composite Sink in Brown (PR3322-DM-BR)
- ELKAY Sink, Undermount Mount, 0 Hole, White Finish (ELGRU13322WH0)
- Elm Kitchen Sinks